Beli ht radio di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Alinco Radio Rig
    Mulai

    Rp2.999.900

    Alinco Radio Rig
    Deskripsi:
    Alinco DR-135 DR-135MKIII radio communication rig is designed with 50W power and 100 memory channels making this communication tool very powerful for communication, especially for amateurs.
  2. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  3. Alinco Handy Talky (HT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Alinco Handy Talky (HT)
    atribut:
    • Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
    • Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
  4. Baofeng Handy Talky UV Series (HT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

  5. Pofung Handy Talky Dual Band + Headset (HT)
    Mulai

    Rp749.900

    Pofung Handy Talky Dual Band + Headset (HT)
    Deskripsi:
    Kelengkapan dalam box :-Mesin HT-Battery-Antena-Adaptor + Charger-Belt Clip-Tali Strap-Manual Book-HEADSET / Handsfree
    atribut:
    • Frequency Range (MHz): VHF : 147-174, UHF : 400-470
    • Output Power (W): 5
  6. WLN Handy Talky (HT)
    Mulai

    Rp319.900

    WLN Handy Talky (HT)
    Deskripsi:
    Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Baterai
    atribut:
    • Battery (mAh): 1000
    • Operated Voltage (V): 3.7
    • Channel Capacity: 16
    • Frequency Range (MHz): 400-470
  7. JETE Handy Talky (HT)
    Mulai

    Rp229.900

    JETE Handy Talky (HT)
    atribut:
    • Sensitivity (dB): 1053 (@1KHz)
    • SNI License: Yes
  8. Yaesu Radio Rig
    Mulai

    Rp2.799.900

  9. SMEcom Handy Talky (HT)
    Mulai

    Rp1.099.900

    SMEcom Handy Talky (HT)
    atribut:
    • Dimensions (mm): 120x55x35.5
  10. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  11. Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    Mulai

    Rp4.099.900

    Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
    • Analog Sensitivity (12 dB SINAD) (uV): 0.3 / 0.22 (typical)
    • Audio Distortion @Rated Audio (%): 5 (3% typical)
    • Audio Response: TIA603D
    • Channel Spacing (kHz): 12.5 / 25
    • Conducted Spurious Emissions (TIA603D) (dBm): -57
    • Digital Sensitivity (5% BER): 0.25 / 0.19 (typical)
    • Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm): ± 0.5
    • Hum and Noise: -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
    • Intermodulation (TIA603D) (dB): 70
    • Low Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Rated Audio (W): 0.5 (Internal)
    • Spurious Rejection (TIA603D) (dB): 70
  12. Motorola Handy Talky CP1300 (HT)
    Mulai

    Rp4.799.900

    Motorola Handy Talky CP1300 (HT)
    Deskripsi:
    Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b
    atribut:
    • Memory Channels: 99CH
    • Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
    • Channel Spacing (kHz): 12.5/25 switchable
    • Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
    • Dimensions Lion Battery (mm): 120x55x35.5
    • Dimensions NiMH Battery (mm): 120x55x36.5
    • Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Operating Temperature Range (°C): -30 to 60
    • Sealing: Passes rain testing per IP54
    • Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
  13. Non Brand Finishing Carbide Ball End Mill (Mata Pahat Frais Ballnose)
    Mulai

    Rp439.900

    Non Brand Finishing Carbide Ball End Mill (Mata Pahat Frais Ballnose)
    Deskripsi:
    The AlTiN coating on these end mills protects them from wear and is more resistant to high heat than TiN, TiCN, and TiAlN coatings. AlTiN-coated end mills are used for milling hard and abrasive materials.
    atribut:
    • Cutting Direction: Right Hand
    • Drilling Tool Configuration: Individual
    • End Mill Application: Roughing/Finishing
    • End Mill Cutting Type: Center Cutting
    • End Mill Style: Ball Nose
    • Material - Machining: Carbide
    • Single End/Double End: Single End
  14. Yaesu Handy Talky (HT)
    Mulai

    Rp1.299.900

    Yaesu Handy Talky (HT)
    Deskripsi:
    The FT-25R is a very compact, ruggedly constructed Handheld VHF with three selectable power settings 5W / 2.5W / 0.5W allowing each user to select the power they need. The big front speaker provides a full 1 watt of crisp, clear audio quality. The unit comes supplied with a 1950mAh Li-ion battery pack capable of over 9 hours of operation, with an optional higher capacity 2500mAh Li-ion battery for over 11.5 hours of operating time. A 3.5 hour rapid charger comes standard, making the transceiver ready to operate at any time. Our newly designed large white LED displays are vibrant and highly visible. Four Quick Recall Keys (QRK) are user programmable to instantly recall favorite channels with just the push of a button. VOX operation is available with the optional Earpiece Microphone SSM-512B. Other useful features included: versatile scanning capabilities such as Programmable VFO Scan, Memory Scan, Priority Channel Scan, and Weather Alert Scan, WX Channels with "Severe Weather" Alert, PC Programming, Transceiver-to-Transceiver Cloning, FM Broadcast Receiver, Automatic Range Transponder System (ARTS), CTCSS/ DCS Operation, Busy Channel Lockout (BLCO), Automatic Power Off feature, and Transmitter Time Out Timer (TOT).
  15. Ichiko Coffe Table Glass
    Mulai

    Rp2.399.900

    Ichiko Coffe Table Glass
    Deskripsi:
    Steel Chrome
    atribut:
    • Material: Glass
  16. WLN Handy Talky Plus (HT)
    Mulai

    Rp699.900

    WLN Handy Talky Plus (HT)
    Deskripsi:
    Kelengkapan :- Handie Talkie- Belt Clip- Baterai- Adaptor Charger- Desktop Charger- Kabel charger USB to Mini USB
    atribut:
    • Color: Black
    • Frequency Range (MHz): 400-470
  17. Motorola Radio Rig (HT) Alphanumeric Model XiR M8668i
    Mulai

    Rp10.999.900

    Motorola Radio Rig (HT) Alphanumeric Model XiR M8668i
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): 53x175x206
    • Caller ID: Yes
    • Channel Capacity: 1000
    • Channel Spacing (kHz): 12.5, 25
    • Digital Technology: Yes
    • Display: Full, Color, Day and night mode
    • Emergency Button: Yes
    • Max. Current Drain (A): 0.8 (Standby); 2 (Receive)
    • Max. Current Drain Transmit (A): 14.5
    • Power Supply (V): 12 (Nominal)
    • Repeater Capable: Yes
Daftar Harga ht radio Terbaru October 2026
Alinco Radio RigRp2.999.900
Baofeng Handy Talky BF Series (HT)Rp309.900
Alinco Handy Talky (HT)Rp1.099.900
Baofeng Handy Talky UV Series (HT)Rp649.900
Pofung Handy Talky Dual Band + Headset (HT)Rp749.900
WLN Handy Talky (HT)Rp319.900
JETE Handy Talky (HT)Rp229.900
Yaesu Radio RigRp2.799.900
SMEcom Handy Talky (HT)Rp1.099.900
Alinco Handy Talky (HT)Rp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)